
Carbide Bur - Flame, ALU cut - 1/4" x 5/8" x 1/4" Shank - SH-1
Mfr # 25657
Zoro # G806372667
product price: $21.69
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
5/8"
Overall Length
1-15/16 in
Shank Size
1/4"
Cut
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25657
Zoro #
G806372667
UPC #
97758256575
Country of Origin
Germany
Dimensions
Cutter Dia.
1/4"
Length of Cut
5/8"
Overall Length
1-15/16 in
Shank Size
1/4"
Details
Cut
ALU
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.