
Carbide Bur - Oval, OMNI cut - 1/2" x 7/8" x 1/4" Shank - SE-5 L6
Mfr # 28022
Zoro # G906372567
product price: $41.45
/eaKey Features
Cutter Dia.
1/2"
Length of Cut
7/8"
Overall Length
2-1/16 in
Shank Size
1/4"
Cut
OMNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28022
Zoro #
G906372567
UPC #
97758280228
Country of Origin
Germany
Dimensions
Cutter Dia.
1/2"
Length of Cut
7/8"
Overall Length
2-1/16 in
Shank Size
1/4"
Details
Cut
OMNI
Description
With the innovative OMNI cut, PFERD has developed unique burs for versatile use on key materials such as steel and cast steel, stainless steel (INOX), non-ferrous metals and cast iron.;The OMNI cut offers all the benefits of the tried-and-tested double cut, but its stock removal rate is up to 30% higher for steel. It enables comfortable working with reduced vibration and less noise. They also offer significant time savings and a high economic value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.