Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur - Oval Shape, ALU Cut - 3/8" x 5/8" x 1/4" Shank - SE-3

  • Mfr # 24645

  • Zoro # G006372726


product price: $25.15
/ea

Key Features

Cutting Edge Type
ALU
Cutter Dia.
3/8 in
Overall Length
2-3/8 in
Bur Length
5/8 in
Radius
0.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24645
Zoro #
G006372726
UPC #
97758246453
Country of Origin
Germany

Dimensions

Cutter Dia.
3/8 in
Overall Length
2-3/8 in
Bur Length
5/8 in
Radius
0.157 in

Details

Cutting Edge Type
ALU

Description

When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.