Zoro Homepage

Carbide Bur - Oval Shape, DBL Cut - 1/2" x 7/8" x 1/4" Shank - SE-5

  • Mfr # 24652

  • Zoro # G2645148


product price: $31.65
/ea

Key Features

Cutting Edge Type
Double
Cutter Dia.
1/2 in
Overall Length
2-5/8 in
Bur Length
7/8 in
Radius
0.196 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24652
Zoro #
G2645148
UPC #
097758246521
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
2-5/8 in
Bur Length
7/8 in
Radius
0.196 in

Details

Cutting Edge Type
Double
Item
Carbide Bur,SCTI SE-5,1/4",Double Cut

Description

Carbide Bur,SCTI SE-5,1/4 In.,Double Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.