Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, SCTI SC-2, 1/4", Double Cut

  • Mfr # 24412

  • Zoro # G2644393


product price: $20.99
/ea

Key Features

Cutter Dia.
5/16"
Length of Cut
3/4"
Overall Length
2-1/2 in
Shank Size
1/4"
Cut
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24412
Zoro #
G2644393
UPC #
097758244121
Country of Origin
Germany

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4"
Overall Length
2-1/2 in
Shank Size
1/4"

Details

Item
Carbide Bur,SCTI SC-2,1/4",Double Cut
Cut
Double

Description

Carbide Bur,SCTI SC-2,1/4 In.,Double Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.