Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, SCTI SC-42, 1/8", Single Cut

  • Mfr # 23191

  • Zoro # G2644603


product price: $8.85
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
1/2"
Shank Size
1/8"
Cut
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23191
Zoro #
G2644603
UPC #
097758231916
Country of Origin
Germany

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2"
Shank Size
1/8"

Details

Item
Carbide Bur,SCTI SC-42,1/8",Single Cut
Cut
Single

Description

Carbide Bur,SCTI SC-42,1/8 In.,Single Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.