
Carbide Bur, SCTI SC-7, 1/4", Double Cut
Mfr # 24482
Zoro # G2644560
product price: $54.89
/eaKey Features
Cutter Dia.
3/4"
Length of Cut
1"
Overall Length
2-3/4 in
Shank Size
1/4"
Cut
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24482
Zoro #
G2644560
UPC #
097758244824
Country of Origin
Germany
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Overall Length
2-3/4 in
Shank Size
1/4"
Details
Item
Carbide Bur,SCTI SC-7,1/4",Double Cut
Cut
Double
Description
Carbide Bur,SCTI SC-7,1/4 In.,Double Cut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.