Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, SCTI SE-3, 1/4", Tough Cut

  • Mfr # 22260

  • Zoro # G2644962


product price: $20.15
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
5/8"
Overall Length
2-3/8 in
Shank Size
1/4"
Cut
TOUGH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22260
Zoro #
G2644962
UPC #
097758222600
Country of Origin
Germany

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/8"
Overall Length
2-3/8 in
Shank Size
1/4"

Details

Item
Carbide Bur,SCTI SE-3,1/4",Tough Cut
Cut
TOUGH

Description

Carbide Bur,SCTI SE-3,1/4 In.,Tough Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.