Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, SCTI SE-5, Single Cut

  • Mfr # 24651

  • Zoro # G2645120


product price: $27.45
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
7/8"
Overall Length
2-5/8 in
Shank Size
1/4"
Cut
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24651
Zoro #
G2645120
UPC #
097758246514
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8"
Overall Length
2-5/8 in
Shank Size
1/4"

Details

Item
Carbide Bur,SCTI SE-5,Single Cut
Cut
Single

Description

Carbide Bur,SCTI SE-5,Single Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.