
Carbide Bur, SCTI SE-51, 1/8", Single Cut
Mfr # 23281
Zoro # G2645093
product price: $11.99
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Size
1/8"
Cut
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23281
Zoro #
G2645093
UPC #
097758232814
Country of Origin
Germany
Dimensions
Cutter Dia.
1/4"
Length of Cut
3/8"
Shank Size
1/8"
Details
Item
Carbide Bur,SCTI SE-51,1/8",Single Cut
Cut
Single
Description
Carbide Bur,SCTI SE-51,1/8 In.,Single Cut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.