
Carbide Bur, SCTI SF-7, 1/4", Diamond Cut
Mfr # 24753
Zoro # G2645428
product price: $54.99
/eaKey Features
Cutter Dia.
3/4"
Length of Cut
1"
Overall Length
2-3/4 in
Shank Size
1/4"
Cut
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24753
Zoro #
G2645428
UPC #
097758247535
Country of Origin
Germany
Dimensions
Cutter Dia.
3/4"
Length of Cut
1"
Overall Length
2-3/4 in
Shank Size
1/4"
Details
Item
Carbide Bur,SCTI SF-7,1/4",Diamond Cut
Cut
Diamond
Description
Carbide Bur,SCTI SF-7,1/4 In.,Diamond Cut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.