
Carbide Bur, SCTI SM-51, 1/8", Single Cut
Mfr # 23501
Zoro # G2646170
product price: $11.39
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Cut
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23501
Zoro #
G2646170
UPC #
097758235013
Country of Origin
Germany
Dimensions
Cutter Dia.
1/4"
Length of Cut
1/2"
Shank Size
1/8"
Details
Item
Carbide Bur,SCTI SM-51,1/8",Single Cut
Cut
Single
Description
Carbide Bur,SCTI SM-51,1/8 In.,Single Cut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.