Zoro Homepage

Carbide Bur - Tree, OMNI cut - 1/2" x 1" x 1/4" Shank - SF-5

  • Mfr # 28000

  • Zoro # G106372626


product price: $29.19
/ea

Key Features

Cutter Dia.
1/2"
Length of Cut
1"
Overall Length
2-3/4 in
Shank Size
1/4"
Cut
OMNI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000
Zoro #
G106372626
UPC #
97758280006
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2"
Length of Cut
1"
Overall Length
2-3/4 in
Shank Size
1/4"

Details

Cut
OMNI

Description

With the innovative OMNI cut, PFERD has developed unique burs for versatile use on key materials such as steel and cast steel, stainless steel (INOX), non-ferrous metals and cast iron.;The OMNI cut offers all the benefits of the tried-and-tested double cut, but its stock removal rate is up to 30% higher for steel. It enables comfortable working with reduced vibration and less noise. They also offer significant time savings and a high economic value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.