
Carbide Bur - Tree pointed end, OMNI cut - 3/8" x 3/4" x 1/4" Shank - SG-3
Mfr # 28015
Zoro # G306372617
product price: $22.19
/eaKey Features
Cutter Dia.
3/8"
Length of Cut
3/4"
Overall Length
2-1/2 in
Shank Size
1/4"
Cut
OMNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28015
Zoro #
G306372617
UPC #
97758280150
Country of Origin
Germany
Dimensions
Cutter Dia.
3/8"
Length of Cut
3/4"
Overall Length
2-1/2 in
Shank Size
1/4"
Details
Cut
OMNI
Description
With the innovative OMNI cut, PFERD has developed unique burs for versatile use on key materials such as steel and cast steel, stainless steel (INOX), non-ferrous metals and cast iron.;The OMNI cut offers all the benefits of the tried-and-tested double cut, but its stock removal rate is up to 30% higher for steel. It enables comfortable working with reduced vibration and less noise. They also offer significant time savings and a high economic value.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.