Carbide Bur - Tree (pointed end), STEEL cut - 1/2" x 1" x 1/4" Shank - SG-5 L6

  • Mfr # 25646

  • Zoro # G006372566


product price: $35.99
/ea

Key Features

Cutting Edge Type
STEEL
Cutter Dia.
1/2 in
Overall Length
6-7/8 in
Bur Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25646
Zoro #
G006372566
UPC #
97758256469
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
6-7/8 in
Bur Length
1 in

Details

Cutting Edge Type
STEEL

Description

With the innovative STEEL cut, PFERD has developed unique burs for working with steel and cast steel. They are characterized by significantly increased aggressiveness and good guidance, ensuring safe and precise work.;The extremely high stock removal rate makes burs with the STEEL cut impressive, with significant time savings and a high economic value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.