Zoro Homepage

Carbide Bur - Tree Shape, ALU Cut - 1/4" x 5/8" x 1/4" Shank - SF-1

  • Mfr # 24695

  • Zoro # G206372748


product price: $18.55
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
5/8"
Overall Length
1-15/16 in
Shank Size
1/4"
Cut
ALU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24695
Zoro #
G206372748
UPC #
97758246958
Country of Origin
Germany

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8"
Overall Length
1-15/16 in
Shank Size
1/4"

Details

Cut
ALU

Description

When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.