
Carbide Bur - Tree Shape, ALU Cut - 3/8" x 3/4" x 1/4" Shank - SF-3
Mfr # 24705
Zoro # G806372643
product price: $23.29
/eaKey Features
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Cut
ALU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24705
Zoro #
G806372643
UPC #
97758247054
Country of Origin
Germany
Dimensions
Cutter Dia.
3/8"
Length of Cut
3/4"
Shank Size
1/4"
Details
Cut
ALU
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.