
Carbide Bur - Tree Shape Pointed, INOX Cut - 1/8" x 1/4" x 1/8" Shank - SG-41
Mfr # 23357
Zoro # G006372665
product price: $11.65
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
1/4"
Overall Length
1-1/2 in
Shank Size
1/8"
Cut
INOX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23357
Zoro #
G006372665
UPC #
97758233576
Country of Origin
Germany
Dimensions
Cutter Dia.
1/8"
Length of Cut
1/4"
Overall Length
1-1/2 in
Shank Size
1/8"
Details
Cut
INOX
Description
With the INOX cut, PFERD has developed innovative burs for work on stainless steel (INOX). The INOX cut is characterized by an extremely high stock removal rate on all austenitic as well as rust and acid-resistant steels. It creates significantly less vibration than a comparable cross cut.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.