Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/8" x 1/4" x 1/8" Shank - SG-41

  • Mfr # 23341

  • Zoro # G2645638


product price: $7.49
/ea

Key Features

Cutting Edge Type
Single
Cutter Dia.
1/8 in
Overall Length
1-1/2 in
Bur Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23341
Zoro #
G2645638
UPC #
097758233415
Country of Origin
Germany

Dimensions

Cutter Dia.
1/8 in
Overall Length
1-1/2 in
Bur Length
1/4 in

Details

Cutting Edge Type
Single
Item
Carbide Bur,SCTI SG-41,1/8",Single Cut

Description

Carbide Bur,SCTI SG-41,1/8 In.,Single Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.