Zoro Homepage

Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 1-1/2" Length, 1/4" Shank

  • Mfr # 42066

  • Zoro # G2661263


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Shank Dia.
1/4 in
Length (In.)
1 in
Max. RPM
9000
Pilot Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42066
Zoro #
G2661263
UPC #
097758420662
Country of Origin
Germany

Dimensions

Shank Dia.
1/4 in
Length (In.)
1 in
Pilot Dia.
1/4 in

Details

Item
Poliroll Holder,1/4"x1/4"x1-1/2"
Max. RPM
9000

Description

Poliroll Holder,1/4 In.x1/4 In.x1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.