
Circular End Brush, .010 SS Wire, 2
Mfr # 82936
Zoro # G3797013
product price: $39.75
/eaSold in multiples of 10 for $397.50
Key Features
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82936
Zoro #
G3797013
UPC #
697940829367
Country of Origin
United States
Dimensions
Brush Dia.
2 in
Wire Dia.
0.010 in
Details
Item
Crimped Ball Shape Shank-Mounted End brush
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
Circular End Brush,.010 SS Wire,2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.