Zoro Homepage

Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Soft Cloth

  • Mfr # 48730

  • Zoro # G2646329


product price: $18.55
/ea
Sold in multiples of 5 for $92.75

Key Features

Diameter
3 in
Width
3/8 in
Recommended Speed
2500 RPM
Max RPM
7500
Suitable Arbors
EDP 69027
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48730
Zoro #
G2646329
UPC #
097758487306
Country of Origin
Germany

Dimensions

Diameter
3 in
Width
3/8 in

Details

Item
Cloth Ring,3"x3/8"x3/8",Soft
Recommended Speed
2500 RPM
Max RPM
7500
Suitable Arbors
EDP 69027

Description

Cloth Ring,3 In.x3/8 In.x3/8 In.,Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.