Zoro Homepage

Cloth Ring 4" Dia x 3/8" Width - 3/8" AH, Cotton Flannel Fabric

  • Mfr # 48741

  • Zoro # G2646478


product price: $16.95
/ea
Sold in multiples of 5 for $84.75

Key Features

Diameter
4 in
Width
3/8 in
Suitable Arbors
EDP 69027
Max RPM
6100
Recommended Speed
1900 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48741
Zoro #
G2646478
UPC #
097758487412
Country of Origin
Germany

Dimensions

Diameter
4 in
Width
3/8 in

Details

Item
Cloth Ring,4"x3/8"x3/8",Flannel
Suitable Arbors
EDP 69027
Max RPM
6100
Recommended Speed
1900 RPM

Description

Cloth Ring,4 In.x3/8 In.x3/8 In.,Flannel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.