Zoro Homepage

Cloth Ring 6" Dia x 3/8" Width - 3/4" AH, Cotton Flannel Fabric

  • Mfr # 48743

  • Zoro # G2646371


product price: $28.25
/ea
Sold in multiples of 5 for $141.25

Key Features

Diameter
6 in
Width
3/8 in
Recommended Speed
1250 RPM
Max RPM
4000
Suitable Arbors
EDP 69032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48743
Zoro #
G2646371
UPC #
097758487436
Country of Origin
Germany

Dimensions

Diameter
6 in
Width
3/8 in

Details

Item
Cloth Ring,6"x3/8"x3/4",Flannel
Recommended Speed
1250 RPM
Max RPM
4000
Suitable Arbors
EDP 69032

Description

Cloth Ring,6 In.x3/8 In.x3/4 In.,Flannel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.