
Coarse Floor Sweep, Palmyra, 24
Mfr # 89304
Zoro # G3797978
product price: $26.39
/eaKey Features
Bristle Length
4"
Bristle Material
Brown palmyra filament
Broom Handle Length
24"
Block Width
24"
Bristle Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89304
Zoro #
G3797978
UPC #
697986893049
Country of Origin
United States
Dimensions
Bristle Length
4"
Broom Handle Length
24"
Block Width
24"
Details
Bristle Material
Brown palmyra filament
Item
Floor Brush
Bristle Color
Brown
Description
Coarse Floor Sweep,Palmyra,24 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.