
Coated Belt, Al/Oxd, 1/2"x12", 120 Grit, 1/2" W, 12" L, Coated, Aluminum Oxide, 120 Grit
Mfr # 49030
Zoro # G2646697
product price:Â $2.35
/ea
Sold in multiples of 50 for $117.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
12"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49030
Zoro #
G2646697
UPC #
097758490306
Country of Origin
Germany
Dimensions
Width
1/2"
Length
12"
Details
Item
Coated Belt,Al/Oxd,1/2"x12",120 Grit
Abrasive Type
Coated
Grit
120
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,1/2 In.x12 In.,120 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.