Coated Belt, Al/Oxd, 1/2"x12", 60 Grit, 1/2" W, 12" L, Coated, Aluminum Oxide, 60 Grit

  • Mfr # 49027

  • Zoro # G2646959


product price:  $2.35
/ea
Sold in multiples of 50 for $117.50

Key Features

Abrasive Type
Coated
Width
1/2"
Length
12"
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49027
Zoro #
G2646959
UPC #
097758490276
Country of Origin
Germany

Dimensions

Width
1/2"
Length
12"

Details

Item
Coated Belt,Al/Oxd,1/2"x12",60 Grit
Abrasive Type
Coated
Grit
60
Abrasive Material
Aluminum Oxide

Description

Coated Belt,Al/Oxd,1/2 In.x12 In.,60 Grit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.