
Coated Belt, Al/Oxd, 1/4"x12", 60 Grit, 1/4" W, 12" L, Coated, Aluminum Oxide, 60 Grit
Mfr # 48963
Zoro # G2646931
product price:Â $1.69
/ea
Sold in multiples of 50 for $84.50
Key Features
Abrasive Type
Coated
Width
1/4"
Length
12"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48963
Zoro #
G2646931
UPC #
097758489638
Country of Origin
Germany
Dimensions
Width
1/4"
Length
12"
Details
Item
Coated Belt,Al/Oxd,1/4"x12",60 Grit
Abrasive Type
Coated
Grit
60
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,1/4 In.x12 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.