
Coated Belt, Al/Oxd, 2-1/2"x60", 60 Grit, 2-1/2" W, 60" L, Coated, Aluminum Oxide, 60 Grit
Mfr # 49182
Zoro # G2647397
product price:Â $6.89
/ea
Sold in multiples of 10 for $68.90
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
60"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49182
Zoro #
G2647397
UPC #
097758491822
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
60"
Details
Item
Coated Belt,Al/Oxd,2-1/2"x60",60 Grit
Abrasive Type
Coated
Grit
60
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,2-1/2 In.x60 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.