
Coated Belt, Al/Oxd, 2-1/2"x60", 80 Grit, 2-1/2" W, 60" L, Coated, Aluminum Oxide, 80 Grit
Mfr # 49183
Zoro # G2647458
product price:Â $7.34
/ea
Sold in multiples of 10 for $73.40
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
60"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49183
Zoro #
G2647458
UPC #
097758491839
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
60"
Details
Item
Coated Belt,Al/Oxd,2-1/2"x60",80 Grit
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,2-1/2 In.x60 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.