Coated Belt, Al/Oxd, 2"x48", 50 Grit, 2" W, 48" L, Coated, Aluminum Oxide, 50 Grit

  • Mfr # 49134

  • Zoro # G2647342


product price:  $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Abrasive Type
Coated
Width
2"
Length
48"
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49134
Zoro #
G2647342
UPC #
097758491341
Country of Origin
Germany

Dimensions

Width
2"
Length
48"

Details

Item
Coated Belt,Al/Oxd,2"x48",50 Grit
Abrasive Type
Coated
Grit
50
Abrasive Material
Aluminum Oxide

Description

Coated Belt,Al/Oxd,2 In.x48 In.,50 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.