
Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, 3/4" W, 18" L, Coated, Aluminum Oxide, 36 Grit
Mfr # 49048
Zoro # G2647473
product price:Â $1.89
/ea
Sold in multiples of 50 for $94.50
Key Features
Abrasive Type
Coated
Width
3/4"
Length
18"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49048
Zoro #
G2647473
UPC #
097758490481
Country of Origin
Germany
Dimensions
Width
3/4"
Length
18"
Details
Item
Coated Belt,Al/Oxd,3/4"x18",36 Grit
Abrasive Type
Coated
Grit
36
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,3/4 In.x18 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.