
Coated Belt, Al/Oxd, 3"x24", 120 Grit, 3" W, 24" L, Coated, Aluminum Oxide, 120 Grit
Mfr # 49255
Zoro # G2647528
product price:Â $5.15
/ea
Sold in multiples of 10 for $51.50
Key Features
Abrasive Type
Coated
Width
3"
Length
24"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49255
Zoro #
G2647528
UPC #
097758492553
Country of Origin
Germany
Dimensions
Width
3"
Length
24"
Details
Item
Coated Belt,Al/Oxd,3"x24",120 Grit
Abrasive Type
Coated
Grit
120
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,3 In.x24 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.