
Coated Belt, Al/Oxd, 3"x24", 80 Grit, 3" W, 24" L, Coated, Aluminum Oxide, 80 Grit
Mfr # 49253
Zoro # G2647500
product price:Â $5.99
/ea
Sold in multiples of 10 for $59.90
Key Features
Abrasive Type
Coated
Width
3"
Length
24"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49253
Zoro #
G2647500
UPC #
097758492539
Country of Origin
Germany
Dimensions
Width
3"
Length
24"
Details
Item
Coated Belt,Al/Oxd,3"x24",80 Grit
Abrasive Type
Coated
Grit
80
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,3 In.x24 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.