Shop PFERD
See all product information
Create Account
Coated Belt, Al/Oxd, 4"x24", 40 Grit, 4" W, 24" L, Coated, Aluminum Oxide, 40 Grit
Mfr # 49360
Zoro # G2647613
product price:Â $6.25
/ea
Sold in multiples of 10 for $62.50
Key Features
Abrasive Type
Coated
Width
4"
Length
24"
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49360
Zoro #
G2647613
UPC #
097758493604
Country of Origin
Germany
Dimensions
Width
4"
Length
24"
Details
Item
Coated Belt,Al/Oxd,4"x24",40 Grit
Abrasive Type
Coated
Grit
40
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,4 In.x24 In.,40 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.