
Coated Belt, Co-Cool, 1/2"x12", 60 Grit, 1/2" W, 12" L, Coated, Ceramic Oxide, 60 Grit
Mfr # 49531
Zoro # G2647817
product price: $3.39
/ea
Sold in multiples of 50 for $169.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
12"
Abrasive Material
Ceramic Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49531
Zoro #
G2647817
UPC #
097758495318
Country of Origin
Germany
Dimensions
Width
1/2"
Length
12"
Details
Item
Coated Belt,Co-Cool,1/2"x12",60 Grit
Abrasive Type
Coated
Grit
60
Abrasive Material
Ceramic Oxide
Description
Coated Belt,Co-Cool,1/2 In.x12 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.