
Coated Belt, Co-Cool, 1/2"x12", 80 Grit, 1/2" W, 12" L, Coated, Ceramic Oxide, 80 Grit
Mfr # 49532
Zoro # G2647762
product price: $3.45
/eaSold in multiples of 50 for $172.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
12"
Abrasive Material
Ceramic Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49532
Zoro #
G2647762
UPC #
097758495325
Country of Origin
Germany
Dimensions
Width
1/2"
Length
12"
Details
Item
Coated Belt,Co-Cool,1/2"x12",80 Grit
Abrasive Type
Coated
Grit
80
Abrasive Material
Ceramic Oxide
Description
Coated Belt,Co-Cool,1/2 In.x12 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.