
Coated Belt, Co-Cool, 1/4"x24", 40 Grit, 1/4" W, 24" L, Coated, Ceramic Oxide, 40 Grit
Mfr # 49504
Zoro # G2648027
product price: $2.75
/eaSold in multiples of 50 for $137.50
Key Features
Abrasive Type
Coated
Width
1/4"
Length
24"
Abrasive Material
Ceramic Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49504
Zoro #
G2648027
UPC #
097758495042
Country of Origin
Germany
Dimensions
Width
1/4"
Length
24"
Details
Item
Coated Belt,Co-Cool,1/4"x24",40 Grit
Abrasive Type
Coated
Grit
40
Abrasive Material
Ceramic Oxide
Description
Coated Belt,Co-Cool,1/4 In.x24 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.