
Coated Belt, Co-Cool, 3/4"x18", 60 Grit, 3/4" W, 18" L, Coated, Ceramic Oxide, 60 Grit
Mfr # 49562
Zoro # G2648252
product price: $4.35
/eaSold in multiples of 50 for $217.50
Key Features
Abrasive Type
Coated
Width
3/4"
Length
18"
Abrasive Material
Ceramic Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49562
Zoro #
G2648252
UPC #
097758495622
Country of Origin
Germany
Dimensions
Width
3/4"
Length
18"
Details
Item
Coated Belt,Co-Cool,3/4"x18",60 Grit
Abrasive Type
Coated
Grit
60
Abrasive Material
Ceramic Oxide
Description
Coated Belt,Co-Cool,3/4 In.x18 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.