
Coated Belt, Zirc, 1/2"x24", 36 Grit, 1/2" W, 24" L, Coated, Zirconia Alumina, 36 Grit
Mfr # 49734
Zoro # G2648453
product price:Â $2.85
/ea
Sold in multiples of 50 for $142.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
24"
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49734
Zoro #
G2648453
UPC #
097758497343
Country of Origin
Germany
Dimensions
Width
1/2"
Length
24"
Details
Item
Coated Belt,Zirc,1/2"x24",36 Grit
Abrasive Type
Coated
Grit
36
Abrasive Material
Zirconia Alumina
Description
Coated Belt,Zirc,1/2 In.x24 In.,36 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.