
Coated Belt, Zirc, 2"x48", 80 Grit, 2" W, 48" L, Coated, Zirconia Alumina, 80 Grit
Mfr # 49790
Zoro # G2648410
product price:Â $6.59
/ea
Sold in multiples of 10 for $65.90
Key Features
Abrasive Type
Coated
Width
2"
Length
48"
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49790
Zoro #
G2648410
UPC #
097758497909
Country of Origin
United States
Dimensions
Width
2"
Length
48"
Details
Item
Coated Belt,Zirc,2"x48",80 Grit
Abrasive Type
Coated
Grit
80
Abrasive Material
Zirconia Alumina
Description
Coated Belt,Zirc,2 In.x48 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.