Zoro Homepage

Coated Crimped End Brush, .006 SS Wire, 1

  • Mfr # 83056

  • Zoro # G3793209


product price: $26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83056
Zoro #
G3793209
UPC #
697940830561
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.006 in

Details

Item
Crimped Coated Head, Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel

Description

Coated Crimped End Brush,.006 SS Wire,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.