
Coated Crimped End Brush, .010SSWire, 1/2
Mfr # 83052
Zoro # G3793732
product price: $14.89
/eaSold in multiples of 10 for $148.90
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83052
Zoro #
G3793732
UPC #
697940830523
Country of Origin
United States
Dimensions
Brush Dia.
1/2 in
Wire Dia.
0.010 in
Details
Item
Crimped Coated Head, Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
Coated Crimped End Brush,.010SSWire,1/2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.