Zoro Homepage

Combi Knot Cup, .014CS Wire, 3-1/2

  • Mfr # 82401

  • Zoro # G3799807


product price: $34.99
/ea

Key Features

Brush Dia.
3-1/2"
Wire Dia.
0.014"
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82401
Zoro #
G3799807
UPC #
697940824010
Country of Origin
United States

Dimensions

Brush Dia.
3-1/2"
Wire Dia.
0.014"

Details

Item
Knotted Standard Twist Cup Brush CT w/Thread
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Combi Knot Cup,.014CS Wire,3-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.