Zoro Homepage

Combiclick Back Pad, 7" 5/8-11 Thrd

  • Mfr # 69474

  • Zoro # G3812888


product price: $52.99
/ea

Key Features

Disc Diameter
5/8"
Back Mounting Type
CC-GT 180
Back Mounting Size
medium
Version
Medium Hardness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69474
Zoro #
G3812888
UPC #
097758694742
Country of Origin
Germany

Dimensions

Disc Diameter
5/8"
Back Mounting Size
medium

Details

Back Mounting Type
CC-GT 180
Version
Medium Hardness

Description

Combiclick Back Pad,7" 5/8-11 Thrd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.