Zoro Homepage

COMBICLICK CONTOUR Fiber Disc, 5'' Dia, 60 Grit, Ceramic oxide CO-COOL

  • Mfr # 40800

  • Zoro # G411958072


product price: $6.59
/ea
Sold in multiples of 25 for $164.75

Key Features

Disc Diameter
5 in
Abrasive Material
Ceramic oxide grain CO-COOL-CONTOUR
Abrasive Grade
Coarse
Series
COMBICLICK CONTOUR
Abrasive Wheel Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40800
Zoro #
G411958072
UPC #
97758408004
Country of Origin
Germany

Dimensions

Disc Diameter
5 in
Abrasive Wheel Diameter
5"

Details

Item
Fiber Disc
Abrasive Material
Ceramic oxide grain CO-COOL-CONTOUR
Abrasive Grit
60 CONTOUR
Abrasive Grade
Coarse
Series
COMBICLICK CONTOUR

Description

The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The special geometry of the cooling slots ensures high air throughput, which considerably reduces the thermal load on the abrasive material and the workpiece. The quick-mounting system, rugged fixture, secure attachment of the disc and optimized cooling system help to provide up to 30% lower workpiece temperature, up to 25% increased stock removal, up to 30% longer disc life and improved utilization of the abrasive. PFERD fiber discs are manufactured in accordance with ISO 16057 in shape A1 version F under the designation ''vulcanized fiber disc''. Very flexible and adaptable due to scalloped-edge outer contour shape. Helps prevent cutting into the workpiece. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.