Shop PFERD

COMBICLICK Disc Finishing Set, 9 pcs., 4-1/2 in. Diameter, 5/8 in., 11 Thread

  • Mfr # 42984

  • Zoro # G416391836


product price:  $69.15
/ea

Key Features

Disc Diameter
4-1/2 in
Includes
4.5" CO-COOL 120, A-COOL 220, A 180, Unitized SiC, Backing Pad
Thread Diameter
5/8"-11
For Use With
Angle Grinder
Application
Finishing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42984
Zoro #
G416391836
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
4-1/2 in
Thread Diameter
5/8"-11

Details

Item
Disc Set
Includes
4.5" CO-COOL 120, A-COOL 220, A 180, Unitized SiC, Backing Pad
For Use With
Angle Grinder
Application
Finishing

Description

Achieve flawless finishes on even the most challenging surfaces with the COMBICLICK Promo Set, engineered specifically for graduated fine grinding on tough, low-conductivity materials like stainless steel INOX.This high-performance set includes:4 COMBICLICK Fibre Discs in 2 fine-grit versions for controlled material removal and surface refinement2 Non-Woven Discs for smooth blending and polishingA specially designed COMBICLICK Backing Pad that supports fast disc changes, enhanced airflow, and optimized grinding performanceWhether you're working on fabrication, restoration, or precision metal finishing, this set delivers consistent results with reduced heat generation-protecting both your tools and workpiece.


  • Designed for Stainless Steel (INOX) – Perfect for graduated fine grinding on heat-sensitive, low-conductivity materials like stainless steel and high-alloy metals.
  • Complete Finishing Kit – Includes 4 COMBICLICK® fibre discs (2 grit levels), 2 non-woven discs for blending and polishing, plus a COMBICLICK® backing pad.
  • Efficient & Controlled Grinding – Delivers smooth, consistent results with reduced risk of overheating the workpiece.
  • Fast Disc Changes – Innovative COMBICLICK® system allows quick and tool-free disc swaps, saving time and effort on every job.
  • Optimized Performance – Backing pad enhances airflow and grinding speed while maximizing abrasive use and minimizing wear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.