Shop PFERD

COMBICLICK Disc Set, 9 pcs., 5 in. Diameter, 5/8 in., 11 Thread

  • Mfr # 42975

  • Zoro # G316391837


product price:  $72.69
/ea

Key Features

Disc Diameter
5 in
Includes
5" CO 60, 5" CO-COOL 80, 5" VICTOGRAIN 36, 5" VICTOGRAIN-COOL 36, 5" Backing Pad
Application
Grinding
Thread Diameter
5/8"-11
For Use With
Angle Grinder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42975
Zoro #
G316391837
UPC #
-
Country of Origin
Germany

Dimensions

Disc Diameter
5 in
Thread Diameter
5/8"-11

Details

Item
Disc Set
Includes
5" CO 60, 5" CO-COOL 80, 5" VICTOGRAIN 36, 5" VICTOGRAIN-COOL 36, 5" Backing Pad
Application
Grinding
For Use With
Angle Grinder

Description

Unlock professional-grade performance with the COMBICLICK Promo Set, the ultimate solution for coarse grinding and weld seam finishing on steel surfaces. Designed for efficiency and durability, this all-in-one kit includes:8 High-Performance COMBICLICK Fibre Discs in 4 versatile grits, ideal for a wide range of surface prep and metalworking tasks.A specially engineered COMBICLICK backing pad that enhances disc cooling, reduces heat buildup, and ensures fast, secure disc changes.Perfect for both professionals and DIYers, this set delivers consistent grinding results while minimizing tool wear and user fatigue. Compatible with most angle grinders.


  • Quick & Easy to Use – Designed for maximum convenience and fast setup, saving time on every project.
  • Tool-Free Disc Changes – Swap discs in seconds with the COMBICLICK® system, cutting down process time and reducing operating costs.
  • Low Heat Generation – Minimizes thermal stress on both the tool and the workpiece for safer, more precise results.
  • Scratch-Free Performance – No protruding clamping elements means no unwanted marksonly clean, smooth finishes.
  • Maximized Abrasive Efficiency – The full surface of the abrasive disc is used, ensuring consistent grinding performance and longer life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.