
Combiclick Fiber Disc, 4-1/2", Al/Oxd, 120
Mfr # 40097
Zoro # G2649278
product price: $2.89
/eaSold in multiples of 25 for $72.25
Key Features
Disc Diameter
4 1/2"
Abrasive Material
Aluminum oxide A
Abrasive Grit
120
Grit
120
Abrasive Wheel Diameter
4 1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40097
Zoro #
G2649278
UPC #
097758400978
Country of Origin
Germany
Dimensions
Disc Diameter
4 1/2"
Abrasive Wheel Diameter
4 1/2"
Details
Item
Combiclick Fiber Disc,4-1/2",Al/Oxd,120 Grit
Abrasive Material
Aluminum oxide A
Abrasive Grit
120
Grit
120
Description
Combiclick Fiber Disc,4-1/2 In.,Al/Oxd,120 Grit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.