Zoro Homepage

Combiclick Fiber Disc, 4-1/2", Co-Cool, 80

  • Mfr # 40729

  • Zoro # G2648867


product price: $5.19
/ea
Sold in multiples of 25 for $129.75

Key Features

Disc Diameter
4 1/2"
Abrasive Material
CO-COOL
Abrasive Grit
80
Grit
80
Abrasive Wheel Diameter
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40729
Zoro #
G2648867
UPC #
097758407298
Country of Origin
Germany

Dimensions

Disc Diameter
4 1/2"
Abrasive Wheel Diameter
4 1/2"

Details

Item
Combiclick Fiber Disc,4-1/2",Co-Cool,80 Grit
Abrasive Material
CO-COOL
Abrasive Grit
80
Grit
80

Description

Combiclick Fiber Disc,4-1/2 In.,Co-Cool,80 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.